£49.99
Ex VAT
£59.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These Hiker Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These S1P tan hiker boots have been designed to suit a diverse workforce. These hiker boots are available in inclusive sizes, from 3 to 13 to ensure everyone is protected.
Features and Benefits
• High comfort footbed supports the foot when on your feet
• Manufactured from resilient materials for product longevity
• Steel toecap protects against impact and crushing injuries
• Tan nubuck leather upper is breathable and robust
• EVA and rubber sole material possesses shock absorption and anti-static properties
• Metal protective midsole bolsters protection of the feet
• Energy absorbing heel helps to prevent joint pain during long shifts
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S1P SRA HRO
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Halo |
Closure Type | Laces |
Colour | Tan |
EAN | 5036140483750 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 7 |
Shoe Style | Hiker |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |