SKU:
HAL9630177H
MPN:
9630177H
£34.49
Ex VAT
£41.39
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These Waterproof Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured from hardy and wear resistant materials, these water resistant safety boots are designed to keep feet warm and dry even in adverse weather conditions. The unisex design, and wide range of sizes ensures the product can be worn by everyone in a diverse workplace.
Features and Benefits
• EVA comfort footbed supports the foot to maximise all-day comfort
• Manufactured from resilient materials for product longevity
• Steel toe cap offers protection against impact and crushing injuries
• Smooth leather upper is waterproof to keep feet dry in adverse weather conditions
• Polyurethane sole is oil, grease and water resistant for resilience
• Steel midsole bolsters protection of the feet
• Waterproof, breathable inner membrane helps to keep the feet dry and comfortable
• Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
• Cleated outsole for a deeper tread to prevent slips, trips, and falls
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit allneeds
• Supplied with a spare pair of laces for convenient replacement
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WP SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140484122 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Waterproof |
Safety Classification | S3 |
Shoe Size | 7 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |