noscriptS3 Water Resistant Safety Boots, Black | Cromwell Tools

Tuffsafe

S3 Water Resistant Safety Boots, Black

11 Variations

These durable unisex safety boots from Tuffsafe® feature a tough, water-repellent upper for outside working in wet conditions. A solid steel toecap and midsole protect against sharps penetrating into the feet and impacts up to 200 joules, to offer all-round protection in a range of industrial settings.

Features and Benefits
• Antistatic properties help to prevent static build-up around electronics
• Energy absorbent heel reduces the overall impact on the foot to avoid fatigue
• Cleated outsole for a deeper tread to prevent slips, trips, and falls

Standards
• EN ISO 20345:2011 S3 SRC

Notes
• Closure type: Speed lace
• Sole material: Polyrethane