SKU:
KEN9608060K
MPN:
9608060K
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Low energy impact protection at extreme temperatures.
Features and Benefits
• UV protection against electrical arc discharges caused by a short circuit
• Ultra light nylon frame with length adjustment
• Temples and front angle can be adjusted for low friction
• Lined with soft foam for user comfort and increased adherence
• One-piece, scratch-resistant, anti-mist, clear polycarbonate lens
• As well as the arms having hang cord attachment points, a black universal hang cord is included with the goggles
• Resistant to liquids (drops and splashes) and gross particles (dust particles >5 microns)
Standards
• EN166
• EN170
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140016057 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Nylon |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 543 01 01 11 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Cobra |
UNSPSC Code | 46181802 |