SKU:
TFF9601580K
MPN:
TFF-960-1580K
£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect your eyes against low-energy particles and dust with these stylish safety spectacles from HALO®. Featuring adjustable arms for the optimum fit, these wrap-around glasses protect the temples as well as the eyes and bridge of the nose. The soft nose pad ensures comfortable wear, while the range of lens colours available ensures versatile use for both indoors and out.
Features and Benefits
• Impact-resistant for protection in low-risk areas
• UV protection when working outside
• Resistant to high temperatures to suit a wide range of working environments
Standards
• EN166 1FT
• Lens marking: 2C-1.2 1F CE
Notes
• Not suitable for use over prescription glasses
Attribute | Value |
---|---|
Brand | Tuffsafe |
EAN | 5036140329799 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 90958A-C |
Resistance Features | High-Temperature Resistant Impact-Resistant UV-Resistant |
UNSPSC Code | 46181802 |