SKU:
SSF9607200K
MPN:
5801A-AF CLEAR
€3.96
Ex VAT
€4.87
Inc VAT
Product Details
Product Specification
Product Documents
Spectacles featuring a one-piece clear polycarbonate lens, with built-in side protection for added safety.
Features and Benefits
• Provide protection from low energy impact (medium in AUS/NZ)
• UV radiation below 380nm for outdoor use
• The incorporation of rubber end tips and nose bridge into the ultra lightweight design improves user comfort
• Class 1 optical quality for distortion-free continuous use
• Anti-mist treatment on both sides of the lens
Standards
• EN170
• EN166 FT CE
• 2C-1.2 1FT CE
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140243071 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Style | Frameless |
Lens Colour | Clear |
Resistance Features | Anti-Mist High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Oberon |
UNSPSC Code | 46181802 |