SKU:
SSF9608200K
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
These full-frame voyager spectacles possess clear polycarbonate lenses with anti-mist treatment, a built-in brow guard and side shields with an integral nose bridge. Finished with low energy impact protection with total UV protection and a black frame, the spectacles are not suited for use over prescription glasses.
Features and Benefits
• Polycarbonate lenses are resilient and highly durable
• Impact resistant for a robust product
• Built in brow guard, side shields and integral nose shield for maximum protection
• Anti-mist treatment reduces fogging up of the lenses
• UV resistant
Typical Applications
• Construction
• Warehousing
Standards
• EN166 1F
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140018754 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | P430 |
Resistance Features | Anti-Mist Impact-Resistant UV-Resistant |
Series | Voyager |
UNSPSC Code | 46181802 |