noscriptTuffsafe Safety Glasses, Clear Lens, Frameless, Black Frame, High Temperature Resistant/Impact-resistant/UV-resistant . | Cromwell Tools

Tuffsafe

Safety Glasses, Clear Lens, Frameless, Black Frame, High Temperature Resistant/Impact-resistant/UV-resistant

SKU:

TFF9601660K

MPN:

.

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    These clear wraparound safety glasses are lightweight with adjustable arms for improved comfort.


    Features and Benefits
    • Clear browguard for improved vision when looking up
    • High-temperature resistance and impact resistance
    • UV protection for outdoor work
    • Adjustable arms for an excellent fit


    Standards
    • EN166 1FT


    Notes
    • Does not fit over prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    EAN

    5036140329836

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Style

    Frameless

    Lens Colour

    Clear

    Resistance Features

    High-Temperature Resistant Impact-Resistant UV-Resistant

    UNSPSC Code

    46181802