noscriptAnsell 23-200 VersaTouch Chemical Resistant Gloves, Blue, PVC, Cotton Liner, Size 7 23200070 | Cromwell Tools

Ansell

23-200 VersaTouch Chemical Resistant Gloves, Blue, PVC, Cotton Liner, Size 7

SKU:

ANS9611245A

MPN:

23200070

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    23-200 AlphaTec® Blue PVC Gloves are comfortable to wear and offer good pliability and dexterity even at low temperatures.


    Features and Benefits
    • Rough sandblast finish makes handling slippery and wet materials safer and easier
    • Soft PVC coated glove maintains pliability and dexterity even at low temperatures
    • 13 gauge knitted cotton liner for good tactile handing


    Typical Applications
    • Food Processing
    • Food Service
    • Chemical
    • Janitorial / Sanitation


    Standards
    • Category III
    • EN 420:2003 + A1:2009
    • CE 0493
    • EN374-5:2016 KLT
    • EN388:2016 3.1.2.1.B


    Approvals
    • Compliant with FDA & EU food handling requirements
    • REACH Compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ansell

    Colour

    Blue

    EAN

    0076490441500

    ECLASS Code

    40011201

    EN388 Abrasion

    4

    EN388 Cut

    1

    EN388 Puncture

    1

    EN388 Tear

    2

    Liner Material

    Cotton

    Material

    PVC

    MFR Part No.

    23200070

    Overall Length

    300mm

    Series

    23-200 VersaTouch

    Size

    7

    Standards Met

    EN374-2 Micro Organism EN374-3 Low Chemical

    Thickness

    1.6mm

    UNSPSC Code

    46181541