noscript3M Protection Lens, For Use With Speedglass™100/Speedglass™9002D/Speedglass™9002V, Pk-5 7100080227 | Cromwell Tools

3M

Protection Lens, For Use With Speedglass™100/Speedglass™9002D/Speedglass™9002V, Pk-5

SKU:

MMM8850428M

MPN:

7100080227

£43.99

Ex VAT

£52.79

Inc VAT

IN STOCK (4)

    Product Details

    An essential component for auto welding helmets, these inner protection plates protect the inside surface against sparks and spatter to extend the life of your equipment.


    Features and Benefits
    • Quick and easy to change over
    • Can be maintained and cleaned with a soft cloth
    • MMM8850428M can also be used to increase +1 dark shade of the welding filter
    • MMM8850428R can also be used to increase +2 dark shades of the welding filter


    Standards
    • EN 166
    • EN 166: BT


    Warnings
    • Failure to use an inside protection plate with the filter voids product warranty should spark or spatter damage the glass


    Notes
    • Suitable for use with 3M™ welding filter series: 100, SL, and 10V
    • Can be used with the older welding filter models 9002D and 9002V
    • Regularly clean with a soft cloth and replace if any pits or scratches occur


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    7319574280200

    For Use With

    Speedglass™100 Speedglass™9002D Speedglass™9002V

    MFR Part No.

    7100080227

    UNSPSC Code

    23153204