£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These chrome leather welder's sleeves deliver optimum protection for the lower arm and elbow. Designed for durability with heavy-duty stitching, these sleeves can be used independently or in conjunction with an apron or other garment.
Features and Benefits
• Elasticated openings for a secure fit
• Durable material for protection during extended wear
• Spatter and tear-resistant to protect against industry specific hazards
Typical Applications
• Workshops
• Foundries
• On site
Standards
CE certified Category II
EN470-1
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
Cuff Style | Elasticated |
EAN | 5036140240254 |
Overall Length | 455mm |
Sleeve Material | Leather |
UNSPSC Code | 46180000 |