Tuffsafe

Weatherwear Trousers, Unisex, Navy Blue, Polyester/Polyurethane, 3XL

SKU:

TFF9622051F

MPN:

TFF-962-2051F

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (50+)

    Product Details

    These lightweight rain suit trousers are a convenient solution to outdoor working. Easily worn over normal workwear, they're comfortable and stretchable to maintain productivity despite the weather.


    Features and Benefits
    • 100% waterproof for guaranteed protection in harsh conditions
    • High frequency welded seams for durability
    • Elasticated waist for comfort and freedom of movement
    • Legs opening adjusted by snap studs for an excellent fit
    • Available in a choice of navy or yellow


    Standards
    • EN 343:2003 + A1: 2007


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Navy Blue

    EAN

    5036140421783

    Gender

    Unisex

    Material

    Polyester Polyurethane

    Size

    3XL

    UNSPSC Code

    46181544