SKU:
HAL9611240E
MPN:
9611240E
£2.39
Ex VAT
£2.87
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Double Nitrile Coated Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Available in a wide range of sizes, these double nitrile coated gloves are suited for protecting hands when handling potentially hazardous objects or materials.
Features and Benefits
• 15 gauge liner for comfort and protection
• Fully coated with nitrile as well as a foam nitrile layer additionally coating the palm for excellent dexterity when handling heavily oily or greasy products
• Elasticated cuff secures the gloves in place and prevents dirt and debris from ingressing
• Available in a range of sizes to ensure you find the best fit
Standards
• Halo® products are BSI tested
• EN 388:2016 4131X (plus add shield)
• EN 407:2004 X1XXXX (plus add shield)
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile |
Colour | Black Blue Grey |
EAN | 5036140491298 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
Size | 10 |
UNSPSC Code | 53102504 |