SKU:
HAL9616520K
MPN:
9616520K
£1.89
Ex VAT
£2.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Mechanical Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These unisex safety gloves from Halo® are durable and hardwearing, delivering excellent tear and abrasion resistance. Fortified with additional chrome leather lining over the knuckles and fingertips, these gloves are ideal for a wide range of industrial environments and tasks.
Features and Benefits
• Breathable cotton lining for user comfort
• Leather coating improves grip of components
• Elasticated back for a secure fit
• Chrome leather lining over the fingertips and knuckles for additional abrasion protection
• Open 2in. safety cuff for arterial protection
• Available in two sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN 388:2016 3.1.4.3.X.
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Coating | Leather |
Colour | Blue Grey |
EAN | 5036140492639 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 8 |
UNSPSC Code | 53102504 |