SKU:
TFF9616520K
MPN:
9616520K
£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
These unisex safety gloves from Halo® are durable and hardwearing, delivering excellent tear and abrasion resistance. Fortified with additional chrome leather lining over the knuckles and fingertips, these gloves are ideal for a wide range of industrial environments and tasks.
Features and Benefits
• Additional PVC dots on the palms for improved grip
• Breathable cotton lining for user comfort
• Elasticated back for a secure fit
• Open 2inch safety cuff for arterial protection
Typical Applications
• Construction
• Protection
• Warehousing
• Agriculture
Standards
• EN388:2016 3.1.4.3.X.
Notes
• Store in dry conditions away from direct heat and sunlight
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Blue Grey |
EAN | 5036140396531 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 8 |
UNSPSC Code | 53102504 |