SKU:
HAL9616570K
MPN:
9616570K
£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
These Leather Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Comprised of a high-quality pig grain leather coating and cotton lining, these rigger gloves deliver heavy-duty protection against abrasion injuries. The natural materials deliver excellent moisture-wicking properties during prolonged wear to allow for comfortable, confident handling.
Features and Benefits
• Heavyweight cotton drill backing and liner for breathability and comfort
• Leather coated for superior protection
• Open cuff type for easy donning and doffing
• Elasticated back for a secure fit and flexibility
• Extended 2in. safety cuff for enhanced wrist protection
• Knuckle patch for enhanced protection in this vulnerable area
• Extra coating on the thumb, forefinger and fingertips for added durability and protection
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.2.X.
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Coating | Leather |
Colour | Green Natural |
EAN | 5036140492646 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 53102504 |