SKU:
HAL9614854F
MPN:
9614854F
£1.29
Ex VAT
£1.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Seamless PU Coated Palm Cut 1 Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Designed for comfort and dexterity when wearing, these seamless polyurethane palm coated gloves are suited for general handling tasks. Available in a wide range of sizes so you can ensure that everyone is protected.
Features and Benefits
• Flexible 13 gauge nylon liner allows for optimum dexterity and comfort
• Polyurethane (PU) coated palm provides excellent grip
• Seamless design reduces the likelihood of skin irritation with extended use
• Designed for comfortability and conformability
• Available in a variety of sizes to ensure you find the right fit for you
Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.1
• EN 407:2004 X1XXXX
• EN 420:2003 + A1:2009
• CAT II
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Colour | Grey Red |
EAN | 5036140492196 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 11 |
UNSPSC Code | 53102504 |