SKU:
TFF9614831C
MPN:
9614831C
£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Orange back gloves construction with a polyurethane palm coating on a cut resistant 13 gauge HPPE (High Performance Polyethylene) liner.
Features and Benefits
• Colour coded orange to indicate medium protection level
Typical Applications
• Handling oily, greasy components with a cut risk
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Nitrile Foam |
Coating Coverage | Palm |
Colour | Black Orange |
EAN | 5036140391758 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
Liner Material | HPPE |
Size | 8 |
UNSPSC Code | 46181536 |