SKU:
SSF9621250F
MPN:
9621250F
£4.19
Ex VAT
£5.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These single-use disposable coveralls offer convenient protection against non-hazardous dust and liquid splash. Ideal for a range of applications, these include DIY and home maintenance, food processing, and site visitor protection.
Designed with user comfort in mind, the elasticated ankles, cuffs, hood, and waist ensure a secure and optimised fit.
Features and Benefits
• Convenient disposable coveralls
• Easy to put on and take off with a zip closure
• 100% polypropylene resistant to heat and chemicals
Standards
• CE
Notes
• Overshoes supplied separately
Attribute | Value |
---|---|
Brand | Sitesafe |
Chest Size | 44-46in. |
Closure Type | Zipper |
Colour | Blue |
Disposable/Reusable | Disposable |
EAN | 5036140326972 |
Material | Polypropylene |
Product Type | Coverall |
Size | 2XL |
UNSPSC Code | 42131605 |