SKU:
DUP9625470D
MPN:
D15519554
£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These elasticated hooded coveralls deliver comfortable protection against particles and liquids, as well as non-hazardous dry particles.
Features and Benefits
• Elasticated face, wrists, waist and ankles for a secure fit
• Non-woven fabric construction combines good particle protection with high liquid repellency
• Protects against non-hazardous dry particles down to one micron in size
• Stitched internal seams for robust wear
• Easy to secure zipper flap
• Permeable to moisture vapour, but not air permeable
Typical Applications
• General maintenance
• Hospitals
Standards
• CE Category III, Type 5 & 6
• EN1073-2
• EN1149-5 Antistatic
Attribute | Value |
---|---|
Brand | DuPont Proshield |
Chest Size | 39-43in. |
Closure Type | Zipper |
Colour | White |
Disposable/Reusable | Disposable |
EAN | 5450208017884 |
Fabric Weight | 60 |
Material | Polypropylene |
MFR Part No. | D15519554 |
Product Type | Coverall |
Protection Type | Type 5/6 |
Series | Proshield 60 |
Size | L |
Standards Met | Antistatic treatment (EN 1149-5) - on inside EN1073-2 |
UNSPSC Code | 42131605 |