£21.99
Ex VAT
£30.79
| Save 28.58%
£26.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Economically priced tear resistant rugged trousers manufactured from high quality selected chrome leather. Offer head to toe protection against weld spatter and grinding sparks. Suitable for use in workshops, foundries and on-site. For wearing over work clothes. Belt fastening with button fly. Double stitched seams for extra heavy duty use.
CE approved to EN470-1 CAT II.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Grey |
Fit | Regular |
Gender | Men |
Material | Leather |
Size | XL |
Standards Met | EN470-1 CAT II |
UNSPSC Code | 53101502 |
Waist Size | 40 - 42in. |