noscriptAvon Cardboard Edge Protectors - 50mm x 50mm x 1200mm (Pack of 50) 8300326K | Cromwell Tools

Avon

Cardboard Edge Protectors - 50mm x 50mm x 1200mm (Pack of 50)

SKU:

AVN8300326K

MPN:

8300326K

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (6)

    Product Details

    Use on the sides of pallets to distribute the strapping tension evenly. Help stop the straps from getting cut whilst also protecting the products on the pallet from the strap tension.


    Features and Benefits
    • Protect edges from minor impact and strap damage
    • Improve stability of the load of palletised cartons
    • Manufactured from recycled pulp and softwood sources which is sustainable
    • 100% recyclable


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140324138

    ECLASS Code

    24262308

    Length

    1200m

    Material

    Cardboard

    Type

    Edge Protectors

    UNSPSC Code

    14122100

    Width

    50mm