SKU:
TTC9414025S
MPN:
LW25
£87.99
Ex VAT
£105.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Light duty hoists with a 250 to 500kg capacity.
These mini lever hoists are ideal for every day light duty applications. It's small, robust and can be used in confined working conditions. Drop forged hooks designed to bend slowly to warn of overload.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Capacity | 250kg |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 4mm |
MFR Part No. | DB25 |
Number Columns of Load Chains | 1 |
Product Type | Manual Lever Hoist |
Standard Lift | 1m |
Standards Met | Conforms to CE safety Standards |
UNSPSC Code | 24101602 |
Weight Each | 1.8kg |