SKU:
BOT4054401Q
MPN:
40201023.11V
£1199.00
Ex VAT
£1438.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Where space is restricted, traditional cupboard doors can encroach into walkways or working areas. Our roller shutter cupboard provides the solution. Easy access in confined areas - the roller shutter neatly stores away in the upper section of the cupboard, rolling smoothly between open and closed positions. All drawers are 175mm and have a 100kg capacity. Fully lockable.Smooth roller shutter. Mid level hand grip. Adjustable steel shelves.
Dimensions (W x D x H): 1050 x 650 x 2000mm.
Contents not included.
Attribute | Value |
---|---|
Additional Features | Lockable, Space Saving Roller Shutter Doors, Ideal for Narrow Aisles or Restricted Floor Areas, Compatible with Galvanised Steel Shelves and All Other Internal Accessories such as Drawers and Liner Panels |
Brand | Bott |
Cabinet Door Type | Roller Shutter |
Cabinet Style | Storage Cabinet |
Colour | Blue |
Depth | 650mm |
EAN | 5039350030219 |
ECLASS Code | 21100414 |
Height | 2000mm |
Material | Steel |
MFR Part No. | 40201023.11V |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 1050mm |