£1569.00
Ex VAT
£1882.80
Inc VAT
Product Details
Product Specification
Width 2000mm
2x 150mm drawers,
1x 200mm drawer,
2x 500mm cupboards each with adjustable shelf.
Mobile storage benches with 125mm diameter castors.
300kg UDL total combined load capacity.
Worktops: Mpx. (Laminated beach ply.)
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 4025002844083 |
ECLASS Code | 21100201 |
MFR Part No. | 41002124.11v |
Number of Cupboards | 2 |
Number of Drawers | 3 |
Number of Shelves | 1 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 2000mm |
Series | Cubio |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |