£184.00
Ex VAT
£220.80
Inc VAT
3 Variations Available
Product Details
Product Specification
CNC Tool Storage Shelf for carriers - extendable.
Holds up to 80kg. Will require 3 tool carriers and tool inserts.
CNC Tool Storage Shelf - extendable.
Holds up to 80kg, tool inserts fit directly onto shelf (requires tool inserts see page 732). The useable space for tool inserts is 3 x 625mm for example, when using 50mm tool inserts, the maximum amount that would fit in 3 rows is 36.
CNC Tool Storage Drawer - Supplied empty, may be equipped with tool holding drawer frames 430 13 006.12V and tool inserts from page 748.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 525mm |
EAN | 5039350056639 |
ECLASS Code | 21100201 |
MFR Part No. | 40523001.16V |
To Suit | HSK - A100/B125 HSK - A63/B80 ISO30/MT3 ISO40 ISO50/BT50 VD130 VD140 VD150 |
Type | Standard Duty Shelving |
UNSPSC Code | 31162501 |
Width | 800mm |