£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Storage Trays are designed for use with Bott® perfo panels. Able to be quickly secured to Perfo panels with the perfolock system, the product is suitable for repositioning to suit your storage needs. Manufactured from steel with a zinc plating to give a long, corrosion resistant life. Available in two sizes.
Features and Benefits
• Zinc plated design bolsters resistance to corrosion for resilience
• Manufactured from steel for maximum product longevity
• Available in two sizes to suit your needs
• Perfolock system allows for easy attachment to Perfo panels and makes the product simple to reposition as needed
Typical Applications
• Workshops
• Institutional
• Industrial
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 175mm |
EAN | 4049751011169 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 65mm |
MFR Part No. | 14014038.16 |
Product Material | Steel |
Product Type | Parts Shelf |
UNSPSC Code | 24102000 |
Width | 450mm |