noscriptAvon Purple Health & Safety Sleeving - 40-80mm x 50m Reel 9562400K | Cromwell Tools

Avon

Purple Health & Safety Sleeving - 40-80mm x 50m Reel

SKU:

AVN9562400K

MPN:

9562400K

£34.99

Ex VAT

£41.99

Inc VAT

OUT OF STOCK

    Product Details

    Superior protective sleeving hanks & reels, manufactured from inert and chemical-resistant polymers.


    Features and Benefits
    • Neat and easy to use at any stage of the manufacturing process.
    • Can stay in place through to end use and can 'add value' at retail.
    • Heavy gauge/small aperture.
    • High level protection.
    • 11 colour-coded sizes.
    • Tried and tested over many years.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Purple

    Diameter Range

    40 - 80mm

    EAN

    5036140077072

    ECLASS Code

    20420200

    Length

    50m/Reel

    Type

    Reel

    UNSPSC Code

    24141515