noscriptPolypropylene Banding | Cromwell Tools

Avon

Polypropylene Banding

3 Variations

Polypropylene plastic banding supplied on reels suitable for hand banding.

Features and Benefits
• Packed individually.
• High quality

Notes
• Black
• Width: 12mm.
• Approximate breaking strain:
• R13: 145kg,
• R21: 220kg,
• R30: 300kg.