£5.49
Ex VAT
£6.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Metal polish cleans, polishes and protects to keep metal looking immaculate.
Features and Benefits
• Formulated to offer a longer lasting shine on metals
Typical Applications
• Brass
• Copper
• Chrome
• Steel
• Other metals
Size: 175ml and 1ltr.
Attribute | Value |
---|---|
Applications | Polishing |
Brand | Brasso |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
EAN | 5000146048442 |
ECLASS Code | 30021401 |
For Use On | Metals |
Fragrance | Unfragranced |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | HK:RB0125759 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Metal Polish |
Size | 175ml |
UNSPSC Code | 47131814 |