Cromwell Polythene

Compactor Sacks, Black, 140L, Heavy Duty, Pack of 100

SKU:

CTL9181178V

MPN:

BK140A1

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (50+)

    Product Details

    The 140-litre black compactor sack is the go-to choice for those who prioritise reliable and sustainable waste management. CHSA accreditation ensures high-performance standards, instilling confidence in its quality. Crafted from recycled materials, it aligns with eco-conscious practices, appealing to those who value sustainability.


    Features and Benefits
    • Made from 95% recycled material for a sustainable solution
    • Fit for purpose, performance backed up by regular testing
    • Packed in folds for easy distribution and portion control


    Typical Applications
    • Compactor waste


    Approvals
    • CHSA-accredited


    Product Specification
    Attribute
    Value

    Brand

    Cromwell Polythene

    Capacity

    140L

    Colour

    Black

    Duty

    Heavy Duty

    EAN

    5036113000854

    Height

    1168mm

    Material

    Recycled Material

    Maximum Weight Capacity

    20kgkg

    MFR Part No.

    BK140A1

    Pack Quantity

    100

    Thickness

    40µm

    Type

    Compactor Sacks

    UNSPSC Code

    76121501

    Width

    864mm