£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
This rechargeable heardhat head torch provides 600 lumens of TRUEVIEW™ high definition output.
Features and Benefits
• 4 output modes: High, Medium, Low and Eco for versatility in use
• IP54 rated for resistance to dust and water splashes
• Drop tested to 2 metres to ensure durability
• Ultra-thin light head that provides an unobstructed view with 125° of flood beam coverage
• Rear battery pack to minimise obstruction when manoeuvring
• Fuel gauge allows for easy check of the battery charge status
• Headband is sweat absorbing for comfort whilst wearing, and can be attached to hardhats via the supplied clips
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Battery Life | 28hr |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 600lm |
MFR Part No. | 4933479767 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 200g |