noscriptIndexa CTFPR 11, Boring Bar, Top Clamp, TP_R;TP_N, 250mm 1066420K | Cromwell Tools

Indexa

CTFPR 11, Boring Bar, Top Clamp, TP_R;TP_N, 250mm

SKU:

IND1066420K

MPN:

1066420K

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (3)

    Product Details

    90° approach for 11° positive triangular inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    90°

    Brand

    Indexa

    Centre to Cutting Tip

    13mm

    Clearance Angle

    11°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    9mm

    EAN

    5036140081413

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    11mm

    Insert Holding Type

    Top Clamp

    Insert Inscribed Circle

    6.35mm

    Insert Shape

    Triangle

    Insert Size

    1103

    Insert Style

    TP_N TP_R

    Inserts Included

    None

    ISO Designation

    CTFPR 11

    MFR Part No.

    106-6420

    Minimum Bore Diameter (D)

    24mm

    Neck Length (l2)

    35mm

    Overall Length (l1)

    250mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    20mm

    Shank Height (h)

    18mm

    Shank Material

    Steel

    Toolholder Style

    CTFP

    UNSPSC Code

    23242106