Indexa

S25T PDUNR 11, Boring Bar, Lever Lock, DN_A;DN_G, 300mm

SKU:

IND1066940K

MPN:

1066940K

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (4)

    Product Details

    93° approach for 55° negative rhombic inserts.


    Product Specification
    Attribute
    Value

    Approach Angle

    93°

    Brand

    Indexa

    Centre to Cutting Tip

    22mm

    Clearance Angle

    0°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    15mm

    EAN

    5036140081550

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    11.6mm

    Insert Holding Type

    Lever Lock

    Insert Inscribed Circle

    9.52mm

    Insert Shape

    55° Rhombic

    Insert Size

    1104

    Insert Style

    DN_A DN_G

    Inserts Included

    None

    ISO Designation

    S25T PDUNR 11

    MFR Part No.

    S25T-PDUNR11

    Minimum Bore Diameter (D)

    30mm

    Neck Length (l2)

    50mm

    Overall Length (l1)

    300mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    25mm

    Shank Height (h)

    25mm

    Shank Material

    Steel

    Toolholder Style

    PDUN

    UNSPSC Code

    23242106