Indexa

S25T PTFNR 16, Boring Bar, Lever Lock, TN_G, 300mm

SKU:

IND1067200K

MPN:

1067200K

£177.00

Ex VAT

£212.40

Inc VAT

IN STOCK (1)

    Product Details

    90° approach for negative triangular inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    90°

    Brand

    Indexa

    Centre to Cutting Tip

    17mm

    Clearance Angle

    0°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    11.50mm

    EAN

    5036140081598

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    16.50mm

    Insert Holding Type

    Lever Lock

    Insert Inscribed Circle

    9.52mm

    Insert Shape

    Triangle

    Insert Size

    1604

    Insert Style

    TN_G

    Inserts Included

    None

    ISO Designation

    S25T PTFNR 16

    MFR Part No.

    S25T-PTFNR16

    Minimum Bore Diameter (D)

    31.00mm

    Neck Length (l2)

    40.00mm

    Overall Length (l1)

    300.00mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    25.00mm

    Shank Height (h)

    23.00mm

    Shank Material

    Steel

    Toolholder Style

    PTFN

    UNSPSC Code

    23242106