Indexa

S40V MWLNR 08, Boring Bar, Top Clamp & Pin Lock, WN_A;WN_G, 400mm

SKU:

IND1066782K

MPN:

1066782K

£184.00

Ex VAT

£220.80

Inc VAT

IN STOCK (1)

    Product Details

    95° approach for 80° negative trigon inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    95°

    Brand

    Indexa

    Centre to Cutting Tip

    27mm

    Clearance Angle

    0°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    18.5mm

    EAN

    5036140081468

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    8.7mm

    Insert Holding Type

    Top Clamp & Pin Lock

    Insert Inscribed Circle

    12.7mm

    Insert Shape

    Trigon

    Insert Size

    0804

    Insert Style

    WN_A WN_G

    Inserts Included

    None

    ISO Designation

    S40V MWLNR 08

    MFR Part No.

    S40V-MWLNR08

    Minimum Bore Diameter (D)

    48mm

    Neck Length (l2)

    60mm

    Overall Length (l1)

    400mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    40mm

    Shank Height (h)

    37mm

    Shank Material

    Steel

    Toolholder Style

    MWLN

    UNSPSC Code

    23242106