£20.59
Ex VAT
£24.71
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Pointed Tree chipbreaker carbide burrs offer fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Their hardy uncoated carbide construction offers a prolonged tool life with versatility
Features and Benefits
• Uncoated carbide construction with bright finish for tool toughness
• Chipbreaker (Cut 9): for use on cast iron, carbon steel, alloy steel 50RC and 60RC
• Versatile suitable for deburring and polishing applications
Notes
• Not suitable for milling large amounts of material
Typical Applications
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel up to HRC65 hardness
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Chipbreaker |
EAN | 5036140099609 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Head Diameter | 12mm |
Head Length | 20mm |
Head Material | Carbide |
Head Shape | Pointed Tree |
Overall Length | 65mm |
Shank Diameter | 6mm |
UNSPSC Code | 23251706 |