Kennedy

Carbide Burr, Uncoated, Rapid Cut, 6mm, Cylindrical Ball Nosed

SKU:

KEN2101140K

MPN:

2101140K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    Cut 3 - rapid cut cylindrical carbide burrs feature a tough carbide substrate making and cut 3 geometry for use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.


    Features and Benefits
    • Carbide construction for increased tool toughness
    • Cut 3 geometry for rapid cutting
    • Ideal for use on softer non ferrous materials


    Typical Applications
    • Deburring
    • Non-ferrous materials


    Notes
    • Workpiece and tools should always be steady and well supported
    • Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
    • Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
    • Always ensure that the tool is rated to the recommended operating speed of the burr


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Rapid Cut

    EAN

    5036140099364

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Head Diameter

    6mm

    Head Length

    19mm

    Head Material

    Carbide

    Head Shape

    Cylindrical Ball Nosed

    Overall Length

    50mm

    Shank Diameter

    6mm

    UNSPSC Code

    23251706