Kennedy

Cut 3 Cylindrical Ball Nosed Carbide Burrs

3 Variations

Cut 3 - rapid cut cylindrical carbide burrs feature a tough carbide substrate making and cut 3 geometry for use on softer non-ferrous and plastic materials, i.e. aluminium, fibreglass, plastics, hard rubber and zinc alloy.

Features and Benefits
• Carbide construction for increased tool toughness
• Cut 3 geometry for rapid cutting
• Ideal for use on softer non ferrous materials

Typical Applications
• Deburring
• Non-ferrous materials

Notes
• Workpiece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr