noscriptCut 9 Flame Shape Carbide Rotary Burrs | Cromwell Tools

York

Cut 9 Flame Shape Carbide Rotary Burrs

4 Variations

Cut 9 - Chipbreaker chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc.
up to HRC65 hardness.

Features and Benefits
• Hard carbide construction for improved cutting hardness
• Cut 9 chip breaker for improved chip control
• Excellent wear resistance

Typical Applications
• Deburring
• Grinding
• Polishing

Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr