£2.29
Ex VAT
£2.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc.
• Diamond grip mesh is 120/140.
• Recommended operating speeds 15,000 - 30,000 rpm.
• 3mm Shank
Attribute | Value |
---|---|
Brand | York |
Cut Type | Single Cut |
EAN | 5036140218086 |
ECLASS Code | 21010101 |
Finish/Coating | Diamond |
Head Diameter | 1 - 3.3mm |
Head Length | 10mm |
Head Material | High Speed Steel |
Head Shape | Round Tree |
MFR Part No. | R31 |
Overall Length | 45mm |
Shank Diameter | 3mm |
UNSPSC Code | 23251706 |