noscriptCut 6- Double Cut Cylindrical End Cut Carbide Burrs | Cromwell Tools

York

Cut 6- Double Cut Cylindrical End Cut Carbide Burrs

7 Variations

Cut 6 - Double Cut. Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc up to HRC65 hardness

Features and Benefits
• Manufactured from high grade tungsten carbide for improved toughness
• Crosscut and double cut to improve control and chipbreaks

Typical Applications
• Deburring
• Polishing
• Cast iron
• Cast steel
• Carbon steel
• Alloy steel
• Stainless steel

Notes
• Work piece and tools should always be steady and well supported
• Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal and high revolutions 'LOW FEED - HIGH SPEED'
• Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used
• Always ensure that the tool is rated to the recommended operating speed of the burr