Sherwood

T100, Taper Shank Drill, MT1, 6mm, High Speed Steel, Standard Length

SKU:

SHR0252670T

MPN:

0252670T

£8.39

Ex VAT

£10.07

Inc VAT

OUT OF STOCK

    Product Details

    Series T100 HSS taper shank drills are designed to drill steels with a tensile strength up to 1.000 N/mm2 as well as cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.


    Features and Benefits
    • HSS for excellent tool durability
    • Oxidised finish for excellent heat and wear resistance
    • Designed to drill steels with a tensile strength up to 1.000 N/mm2


    Standards
    • Manufacturing Standard: DIN 345


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    6

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Standard Length

    EAN

    5036140174009

    ECLASS Code

    21010101

    Finish/Coating

    Black Oxide

    Flute Length

    57mm

    Flute Type

    Spiral

    Helix Angle

    Normal

    Material

    High Speed Steel

    Overall Length

    138mm

    Point Angle

    118°

    Point Type

    Thinned Point

    Series

    T100

    Shank Diameter Tolerance

    DIN 228

    Standards Met

    DIN 345

    Taper Shank Size

    MT1

    UNSPSC Code

    23241639