SKU:
SHR0242092C
MPN:
0242092C
£8.89
Ex VAT
£10.67
Inc VAT
Product Details
Product Specification
These Series E100 High Speed Steel (HSS) Straight Shank Extra Length Drills are metric side and suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Each drill possesses a 118° point angle, a normal helix angle, a standard web thickness, a relief angle of 10° - 20°, a tolerance of diameter of h8 and a tolerance of shank of f11. Available in a range of metric sizes.
Features and Benefits
• General purpose for versatile and a wide range of use
• Steam tempered for additional durability
• Available in a wide range of metric sizes
• Manufactured from High Speed Steel (HSS) for strength
Typical Applications
• Suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite
Standards
• BS 328:Part 1:1986
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | N/A |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 5036140163270 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 100mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 160mm |
Point Angle | 118° |
Point Type | Standard |
Series | E100 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Standard |