SKU:
SWT1254040A
MPN:
SWT-125-4040A
£10.09
Ex VAT
£12.11
Inc VAT
13 Variations Available
Product Details
Product Specification
These Series 4000 HSS-Co Parabolic Flute Straight Shank Long Series Drills are designed for superior drilling. Each drill is metric sized and possesses a parabolic flute. The drills have a high resistance to non-alloyed and alloyed steels and a chipbreaking point that performs well on long chipping materials with a tensile strength up to 1,300 N/mm2. The drills have a point angle of 130°, a high helix angle, a strengthened web thickness, a normal relief angle as well as a Ttlerance of diameter of h8 and a tolerance of shank of f11.
Features and Benefits
• Chipbreaking point performs well on long chipping materials
• Drills up to 5 times the diameter
• Available in a variety of sizes and specifications to suit your needs
Typical Applications
• Suited for long chipping materials
Standards
• DIN 340
• BS 328
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 5036140196919 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Length | 78 |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Pieces | 1 |
Overall Length | 119mm |
Point Angle | 135° |
Series | 4000 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Strengthened |