SKU:
SWT1250410A
MPN:
CL60373800100
£4.39
Ex VAT
£5.27
Inc VAT
76 Variations Available
Product Details
Product Specification
Product Documents
The 1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills from Swiss Tech feature an addition of up to 8% cobalt which allows higher speeds to be used without reducing the life of the tool ans well as increased productivity.
Features and Benefits
• Made with 8% cobalt optimal performance and durability at high speeds
• 135° point angle for precise hole making and efficient cutting
• Effectively cuts through metals including resistant steels and bronze
• Extended lifespan on cutting edge, required less sharpening over time
• Excellent corrosion resistance extends the lifespan of the tool
Standards
• Manufactured DIN 338 RN, point to DIN 1412C
Typical Applications
• Cutting and drilling
• Hard metals
• Stainless steel
• Bronze
Notes
• Available in sizes 1-14mm
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 1mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140191242 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
ISO Category | K M P |
Manufacturer Grade | DIN338 |
Material | Cobalt High Speed Steel |
Material Grade | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 10 |
Overall Length | 34mm |
Point Angle | 135° |
Point Type | Split Point |
Series | CL60373 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | BS 328 DIN 1412C DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form C |