SKU:
KEN0260280K
MPN:
0260280K
£4.18
Ex VAT
£5.02
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy range of HSS-Co heavy duty straight shank jobber drills provide durable and reliable cutting performance at high temperatures and speeds thanks to the addition of 5% cobalt to their alloys. Their toughness and heat resistance allows them to to drill steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels as well as heat and acid resistant steels.
Long lasting the cutting edges retain their sharpness for longer periods, maximising performance and productivity, whilst also being resistant to corrosion.
Features and Benefits
• Made with a 5% cobalt alloy for optimal performance at high speeds and temperatures
• Allows for optimal cutting of metals up to a tensile strength up to 1,400 N/mm²
• 135° point angle for precise hole making and efficient cutting
• For applications including steel, bronze, stainless and acid resistant steels
• Extended lifespan on cutting edge, required less sharpening over time
• Excellent corrosion resistance extends the lifespan of the tool
Standards
• Manufacturing Standard: BS 328, DIN 338B
Typical Applications
• Cutting and drilling
• Hard metals
• Stainless steel
• Bronze
Notes
• Available in sizes 1-13mm
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.4mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140272507 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze Oxide |
Flute Construction | Ground Flute |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 40mm |
Point Angle | 135° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338B |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened |