£1.39
Ex VAT
£1.67
Inc VAT
10 Variations Available
Product Details
Product Specification
Inch
Bright body with TiN coating on working part. For drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: normal, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 338.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/8in. |
Drill Diameter Tolerance | h8 |
EAN | 5036140197763 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Overall Length | 65mm |
Point Angle | 118° |
Point Type | Thinned Chisel Edge |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1412A DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Standard |