Kennedy

Jobber Drill, 11mm, Normal Helix, Cobalt High Speed Steel, Bronze Oxide

SKU:

KEN0262200K

MPN:

0262200K

£28.99

Ex VAT

£34.79

Inc VAT

OUT OF STOCK

    Product Details

    The Kennedy range of HSS-Co heavy duty straight shank jobber drills provide durable and reliable cutting performance at high temperatures and speeds thanks to the addition of 5% cobalt to their alloys. Their toughness and heat resistance allows them to to drill steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels as well as heat and acid resistant steels.


    Long lasting the cutting edges retain their sharpness for longer periods, maximising performance and productivity, whilst also being resistant to corrosion.


    Features and Benefits
    • Made with a 5% cobalt alloy for optimal performance at high speeds and temperatures
    • Allows for optimal cutting of metals up to a tensile strength up to 1,400 N/mm²
    • 135° point angle for precise hole making and efficient cutting
    • For applications including steel, bronze, stainless and acid resistant steels
    • Extended lifespan on cutting edge, required less sharpening over time
    • Excellent corrosion resistance extends the lifespan of the tool


    Standards
    • Manufacturing Standard: BS 328, DIN 338B


    Typical Applications
    • Cutting and drilling
    • Hard metals
    • Stainless steel
    • Bronze


    Notes
    • Available in sizes 1-13mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    11mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140273153

    ECLASS Code

    21010101

    Finish/Coating

    Bronze Oxide

    Flute Construction

    Ground Flute

    Flute Length

    94mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    Number of Flutes

    2

    Overall Length

    142mm

    Point Angle

    135°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338B

    UNSPSC Code

    23241634

    Web Thickness

    Strengthened