Sherwood

Jobber Drill, 2.5mm, Normal Helix, Carbide, Bright

SKU:

SHR1585250K

MPN:

1585250K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    Series J102 are general purpose drills for drilling a wide variety of metallic and non-metallic materials.
    Manufactured from solid carbide for increased toughness they conform to BS 328, DIN 338 standards.


    Features and Benefits
    • Solid carbide construction for toughness
    • Suitable for general purpose use on metallic and non-metallic materials


    Standards
    • Manufacturing Standard: BS 328, DIN 338.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.5mm

    Drill Diameter Tolerance

    h7

    EAN

    5036140186231

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    30mm

    Flute Type

    Spiral

    Helix Angle

    20°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Carbide

    Material Grade

    Micrograin

    Number of Flutes

    2

    Overall Length

    57mm

    Point Angle

    118°

    Point Type

    Four Facet

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634